Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 6 CAC X 63 NK4

Item.#
04448595
Mfr.#
6 CAC X 63 NK4
Package Qty.
1PC
Ship pack of
1
22.15 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
112-3882
Overall Length L (mm)
63
Size
Millimeter dimensions
Width (mm)
6
Tolerance (mm)
0 to -0.12 (W dimensions, H part)
Height (mm)
6
Overall Length (mm)
63
Material
NK4