Buy more than* S$200* and get FREE SHIPPING

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 8 Mull x 100 MV10

Item.#
04449426
Mfr.#
8 Mull x 100 MV10
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
8
Tolerance D (mm)
0 - -0.022
Material
MV10
Overall Length L (mm)
100