Buy more than* S$200* and get FREE SHIPPING

  • Complete bite, round bite
  • Complete bite, round bite
  • Complete bite, round bite

Complete bite, round bite 8 Mar x 200 MV10

Item.#
04449462
Mfr.#
8 Mar x 200 MV10
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
8
Tolerance D (mm)
0 to -0.022
Material
MV10
Overall Length L (mm)
200