Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 8 CAC X 100 NK4

Item.#
04449523
Mfr.#
8 CAC X 100 NK4
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
100
Size
Millimeter dimensions
Width (mm)
8
TRUSCO Part Number
112-3963
Height (mm)
8
Overall Length (mm)
100
Material
NK4
Tolerance (mm)
0 to -0.15 (W dimensions, H part)