Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 8Squarex160 NK4

Item.#
04449593
Mfr.#
8Squarex160 NK4
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 to -0.15 (dimension W H part)
Height (mm)
8
Overall Length (mm)
160
Material
NK4
Overall Length L (mm)
160
Size
Miri dimensions
Width (mm)
8
TRUSCO Part Number
112-4005