Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit
  • Completion tool bit, rectangular tool bit

Completion tool bit, rectangular tool bit 8Squarex200 NK4

Item.#
04449636
Mfr.#
8Squarex200 NK4
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 to -0.15 (dimension W H part)
Height (mm)
8
Overall Length (mm)
200
Material
NK4
Overall Length L (mm)
200
Size
Miri dimensions
Width (mm)
8
TRUSCO Part Number
112-4021