Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Solid tool bits, rectangular tool bits
  • Solid tool bits, rectangular tool bits
  • Solid tool bits, rectangular tool bits

Solid tool bits, rectangular tool bits 8 Kak x80 NK4

Item.#
04449706
Mfr.#
8 Kak x80 NK4
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 - -0.15 (W.H dimensions)
Height (mm)
8
Overall Length (mm)
80
Material
NK4
Overall Length L (mm)
80
Size
Milli size
Width (mm)
8
TRUSCO Part Number
112-3955