Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Completion tool bit, stick tool bit
  • Completion tool bit, stick tool bit
  • Completion tool bit, stick tool bit

Completion tool bit, stick tool bit JIS5 No.2 MV10

5.00 (1)
Item.#
04450485
Mfr.#
JIS5 No.2 MV10
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
MV10
Height (mm)
15.9
Overall Length L (mm)
115
Width (mm)
3.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it for the lathe
5
From Japan
On 2016-03-23 14:05:59
Because a large diameter thing can not correspond with a commercially available product for lathe cutting, I made a long breakthrough by sharpening myself.
This review is about item#04450372.