Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Completion tool bit, stick tool bit
  • Completion tool bit, stick tool bit
  • Completion tool bit, stick tool bit

Completion tool bit, stick tool bit JIS5 No.2 NK4

4.33 (3)
Item.#
04450494
Mfr.#
JIS5 No.2 NK4
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
NK4
Height (mm)
15.9
TRUSCO Part Number
112-4668
Overall Length L (mm)
115
Width (mm)
3.2
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine part production
3
From Japan
On 2018-02-22 16:44:53
Goods are good products. I want you to reflect the merchandising merchandise at low prices as a part that can reduce expenses of stores etc.
This review is about item#4450494.
For grooving in lathe
5
From Japan
On 2017-09-28 00:42:21
It is used for grooving with a general-purpose lathe. When it is sharpened with a diamond grinding stone, not only is it good but also its lifespan is long, so it is saved.
This review is about item#04450381.
Used for scraping hard rubber
5
From Japan
On 2017-01-05 23:10:42
I scrap hard rubber but I am very satisfied because I have different possessions compared with when I cut it with other materials
This review is about item#4450826.