Buy more than* S$200* and get FREE SHIPPING

  • Completion tool bit, stick tool bit
  • Completion tool bit, stick tool bit
  • Completion tool bit, stick tool bit

Completion tool bit, stick tool bit JIS5 No.2S NK4

Item.#
04450607
Mfr.#
JIS5 No.2S NK4
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
115
Width (mm)
4
Material
NK4
Height (mm)
15.9
TRUSCO Part Number
112-4676