Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap for aluminium

Spiral tap for aluminium AL-SP P2 M2.3x0.4 (2.5P)

5.00 (4)
Item.#
04464074
Mfr.#
AL-SP P2 M2.3x0.4 (2.5P)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Dimensions k (mm)
2.5
Chamfer
2.5P
Shank Diameter d (phi mm)
3
Surface Processing
NI (nitriding)
Tap Grade
Grade P
Screw Length l (mm)
9.5
Dimensions Lk (mm)
5
Material
HSS (high speed steel) HSS-E
Screw Diameter
M2.3
Grade
P2
Pitch
0.4
Female Screw Type
Metric screw thread
Neck Length l1 (mm)
15
Tap Type
Spiral Tap (right 45 degree)
Overall Length L (mm)
42
Compatible Machinability Material Types
Copper, brass, cast brass, bronze, aluminum rolled material, aluminum alloy castings, magnesium alloy castings, zinc alloy castings
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Tap processing on aluminum plate
5
From Japan
On 2016-10-20 19:55:56
The tap stand to aluminum was spiral type, it did not go cleanly, but for aluminum materials it was made to be more sharp and very workable and very satisfied with the finish of processing .
This review is about item#4464223.
For tapping of foundry aluminum
5
From Japan
On 2015-11-08 12:59:06
I have tried various manufacturers and became this manufacturer. If cutting oil is attached, it can be used permanently.
This review is about item#04464187.
Screw thread of aluminum material
5
From Japan
On 2013-06-10 17:22:43
There was no stress at all and I was able to work very smoothly.
This review is about item#04464223.
Lathe machining, milling
5
From Japan
On 2010-01-28 03:42:53
Recently there are many bad taps, but this is outstanding in this. Since it is not necessary to insert a tap many times, work is very fast. I think this is a highly recommended tap.
This review is about item#04464162.