Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap for aluminium

Spiral tap for aluminium AL-SP P3 M4x0.7 (1.5P)

5.00 (4)
Item.#
04464187
Mfr.#
AL-SP P3 M4x0.7 (1.5P)
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tap Type
Spiral tap (45 degree right)
Overall Length L (mm)
52
Number of Flutes
3
Dimensions k (mm)
4
Chamfer
1.5P
Shank Diameter d (phi mm)
5
Female Screw Type
Metric screw threads
Neck Length l1 (mm)
21
Compatible Machinability Material Types
Copper, brass, brass casting, bronze, aluminum rolled, cast aluminum alloy, magnesium alloy castings, zinc alloy castings
Shape
It becomes a protrusion center with a [ 2.5P ] board of M2-M6.
Screw Length l (mm)
13
Dimensions Lk (mm)
7
Screw Diameter
M4
Grade
P3
Pitch
0.7
Grade of Female Screws
6H, OLD JIS LEVEL 2
Surface Processing
NI (nitriding processing)
Tap Grade
Class P
Material
High-speed-steel (high-speed steel) HSS-E
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Tap processing on aluminum plate
5
From Japan
On 2016-10-20 19:55:56
The tap stand to aluminum was spiral type, it did not go cleanly, but for aluminum materials it was made to be more sharp and very workable and very satisfied with the finish of processing .
This review is about item#4464223.
For tapping of foundry aluminum
5
From Japan
On 2015-11-08 12:59:06
I have tried various manufacturers and became this manufacturer. If cutting oil is attached, it can be used permanently.
This review is about item#04464187.
Screw thread of aluminum material
5
From Japan
On 2013-06-10 17:22:43
There was no stress at all and I was able to work very smoothly.
This review is about item#04464223.
Lathe machining, milling
5
From Japan
On 2010-01-28 03:42:53
Recently there are many bad taps, but this is outstanding in this. Since it is not necessary to insert a tap many times, work is very fast. I think this is a highly recommended tap.
This review is about item#04464162.