Buy more than* S$200* and get FREE SHIPPING

  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread

Adjustment type screw cutter circular screwing diametric thread AR-D 2 M10x1.5 (38)

Item.#
04465151
Mfr.#
AR-D 2 M10x1.5 (38)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
38
Dies Type
Adjustable screw cutter circular dice
Thickness T (mm)
13
Work Material
Low carbon steel
Pitch (mm)
1.5
TRUSCO Part Number
121-5990
Male Screw Type
Metric screws
Number of Chip Holes
4
Number of Threads
2 - 2.5
Screw Diameter
M10
Material
SKS (alloy tool steels)
Number of Chamfered Threads
Surface: 1.5 - 2.5 rear: 1 - 2