Buy more than* S$200* and get FREE SHIPPING

  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread

Adjustment type screw cutter circular screwing diametric thread AR-D 2 M20x2.5 (50)

5.00 (1)
Item.#
04467696
Mfr.#
AR-D 2 M20x2.5 (50)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
50
Pitch (mm)
2.5
TRUSCO Part Number
121-6074
Dies Type
Adjustable screw cutter circular dice
Thickness T (mm)
16
Work Material
Low carbon steel
Screw Diameter
M20
Material
SKS (alloy tool steels)
Male Screw Type
Metric screws
Number of Chip Holes
5
Number of Threads
2 - 2.5
Number of Chamfered Threads
Surface: 1.5 - 2.5 rear: 1 - 2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder of the tie rod correction
5
From Japan
On 2013-01-02 21:53:11
In particular, no problem, was able corrected properly.
This review is about item#04467696.