Buy more than* S$200* and get FREE SHIPPING

  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread

Adjustment type screw cutter circular screwing diametric thread AR-D M2 X0.4 20dia

5.00 (1)
Item.#
04468353
Mfr.#
AR-D M2 X0.4 20dia
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness T (mm)
7
Number of Threads
2 - 2.5
Screw Diameter
M2
Material
SKS (alloy tool steels)
Male Screw Type
Metric screw threads
Number of Chip Holes
3
Outside Diameter D (phi mm)
20
Work Material
Low carbon steel
Pitch (mm)
0.4
Male Screw Grade
6 g the old JIS level 2
Dies Type
Adjustable screw cutter circular die
Number of Chamfered Threads
Surface: 1.5 - 2.5 rear: 1 - 2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw making
5
From Japan
On 2012-12-04 20:05:20
Dice is absolutely Yamaha even at high price. It cuts the screws to suck on.
This review is about item#04464844.