Buy more than* S$200* and get FREE SHIPPING

  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread

Adjustment type screw cutter circular screwing diametric thread AR-D 2 M5x0.8 (20)

5.00 (1)
Item.#
04470821
Mfr.#
AR-D 2 M5x0.8 (20)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness T (mm)
7
Male Screw Grade
6g, formerly Class JIS2
Dies Type
Adjustable screw cutter circular dice
Number of Threads
2 - 2.5
Screw Diameter
M5
Material
SKS (alloy tool steels)
Number of Chamfered Threads
Surface: 1.5 - 2.5 rear: 1 - 2
Outside Diameter D (phi mm)
20
Male Screw Type
Metric screws
Number of Chip Holes
4
Work Material
Low carbon steel
Pitch (mm)
0.8
TRUSCO Part Number
121-5906
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw making
5
From Japan
On 2012-12-04 20:05:20
Dice is absolutely Yamaha even at high price. It cuts the screws to suck on.
This review is about item#04464844.