Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  Adjustable dice for parallel pipe threads
  •  Adjustable dice for parallel pipe threads
  •  Adjustable dice for parallel pipe threads

Adjustable dice for parallel pipe threads AR-D PF1/4-19 (38)

Item.#
04472632
Mfr.#
AR-D PF1/4-19 (38)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness T (mm)
13
Material
SKS (alloy tool steels)
Number of Threads
19
Screw Diameter (inch)
PF1/4
Outside Diameter D (phi mm)
38
Number of Chip Holes
5
Pitch
19