Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  •  Adjustable dice for parallel pipe threads
  •  Adjustable dice for parallel pipe threads
  •  Adjustable dice for parallel pipe threads

Adjustable dice for parallel pipe threads AR-D PS1/8-28 (38)

Item.#
04472955
Mfr.#
AR-D PS1/8-28 (38)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness T (mm)
13
Material
SKS (alloy tool steels)
Dies Type
Adjustable screw cutter circular dice
Number of Chip Holes
4
Pitch
28
Outside Diameter D (phi mm)
38
Adjusting Screw
Available
Screw Diameter (inch)
PS1/8
Number of Threads
28