Buy more than* S$200* and get FREE SHIPPING

  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 1 X60degX4

Item.#
04474355
Mfr.#
C-CD-S 1 X60degX4
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Blade Diameter (phi mm)
1.0
Material
ULTRAFINE PARTICLES OF CARBIDE ALLOY HF
Helix Angle
weak twist
Center Form
Type A
Overall Length L (mm)
35
Flute Length (mm)
1.0
Shank Diameter D (mm)
4
Drill Shape
Yamawa standard
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron