Buy more than* S$200* and get FREE SHIPPING

  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 1.5x60deg

Item.#
04474373
Mfr.#
C-CD-S 1.5x60deg
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Center Form
Type A
Blade Diameter (phi mm)
1.5
Material
Ultra-fine cemented carbide HF
Helix Angle
Weak twist
Drill Shape
Sanwa standard
Overall Length L (mm)
40
Flute Length (mm)
1.5
Shank Diameter D (mm)
5
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron