Buy more than* S$200* and get FREE SHIPPING

  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 2 X60degX6

Item.#
04474382
Mfr.#
C-CD-S 2 X60degX6
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Helix Angle
Weak twist
Center Form
Type A
Blade Diameter (phi mm)
2
Material
Ultra fine grain cemented carbide
Shank Diameter D (mm)
6
Drill Shape
Yamawa standard
Overall Length L (mm)
45
Flute Length (mm)
2
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron