Buy more than* S$200* and get FREE SHIPPING

  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 2.5x60deg

Item.#
04474391
Mfr.#
C-CD-S 2.5x60deg
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Overall Length L (mm)
50
Flute Length (mm)
2.5
Shank Diameter D (mm)
7.7
Drill Shape
Sanwa standard
Center Form
AType
Blade Diameter (phi mm)
2.5
Material
Ultra-fine cemented carbide HF
Helix Angle
Weak twist
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron