Buy more than* S$200* and get FREE SHIPPING

  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 2.5x60deg D=8

Item.#
04474407
Mfr.#
C-CD-S 2.5x60deg D=8
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Drill Length (mm)
2.5
Length
50
Shank Diameter (phi mm)
8
Drill Diameter
2.5
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron