Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 3.0x60deg

Item.#
04474416
Mfr.#
C-CD-S 3.0x60deg
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Overall Length L (mm)
55
Flute Length (mm)
3
Length
55
Shank Diameter D (mm)
7.7
Drill Shape
Yamawa standard
Center Form
Type A
Blade Diameter (phi mm)
3
Overall Length (mm)
55
Material
Ultra fine grain cemented carbide
Helix Angle
Weak twist
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron