Buy more than* S$200* and get FREE SHIPPING

  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 3.0x60deg D=8

Item.#
04474425
Mfr.#
C-CD-S 3.0x60deg D=8
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Blade Diameter (phi mm)
3
Shank Diameter (phi mm)
8
Drill Length (mm)
3
Drill Diameter
3
Overall Length L (mm)
55
Flute Length (mm)
3
Overall Length (mm)
55
Length
55
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron