Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 4.0x60deg

Item.#
04474434
Mfr.#
C-CD-S 4.0x60deg
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Drill Shape
Sanwa standard
Overall Length L (mm)
65
Flute Length (mm)
4.5
Length
65
Shank Diameter D (mm)
10
Helix Angle
Weak twist
Center Form
AType
Blade Diameter (phi mm)
4
Overall Length (mm)
65
Material
Ultra-fine cemented carbide HF
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron