Buy more than* S$200* and get FREE SHIPPING

  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree
  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 5 X60deg

Item.#
04474443
Mfr.#
C-CD-S 5 X60deg
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Material
Ultra-fine cemented carbide HF
Helix Angle
Weak twist
Center Form
AType
Blade Diameter (phi mm)
5
Drill length l(mm)
5.5
Overall Length (mm)
78
Length
78
Shank Diameter D (mm)
11
Drill Shape
Sanwa standard
Overall Length L (mm)
78
Drill diameter d (phi mm)
5
Flute Length (mm)
5.5
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron