Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super-hard Direct slot type center drill 60degree

Super-hard Direct slot type center drill 60degree C-CD-S 5.0x60deg D=12

Item.#
04474452
Mfr.#
C-CD-S 5.0x60deg D=12
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Blade Diameter (phi mm)
5
Shank Diameter (phi mm)
12
Drill Length (mm)
5.5
Drill Diameter
5
Overall Length L (mm)
78
Flute Length (mm)
5.5
Overall Length (mm)
78
Length
78
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron