Buy more than* S$200* and get FREE SHIPPING

  • Low Helix Spiral Fluted Center Drill 90deg
  • Low Helix Spiral Fluted Center Drill 90deg
  • Low Helix Spiral Fluted Center Drill 90deg

Low Helix Spiral Fluted Center Drill 90deg CD-Q 1 X90degX4

Item.#
04474723
Mfr.#
CD-Q 1 X90degX4
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Overall Length (mm)
35
Blade Diameter (phi mm)
1
Shank Diameter (phi mm)
4
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Material
HSS (high speed steel) HSS
Point Angle (Degree)
90
Flute Length (mm)
1