Buy more than* S$200* and get FREE SHIPPING

  • Low Helix Spiral Fluted Center Drill 90deg

Low Helix Spiral Fluted Center Drill 90deg CD-Q 5 X90degX11

Item.#
04474881
Mfr.#
CD-Q 5 X90degX11
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
5
Shank Diameter (phi mm)
11
Overall Length (mm)
78
Material
HSS (high speed steel) HSS
Drill Diameter
5
Point Angle (Degree)
90
Flute Length (mm)
5.5
Shank Diameter (phi mm)
11
Drill Length (mm)
5.5
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron