Buy more than* S$200* and get FREE SHIPPING

  • Low Helix Spiral Fluted Center Drill 90deg

Low Helix Spiral Fluted Center Drill 90deg CD-Q 6.0x90degx18

Item.#
04474906
Mfr.#
CD-Q 6.0x90degx18
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Flute Length (mm)
6.5
Shank Diameter (phi mm)
18
Drill Length (mm)
6.5
Blade Diameter (phi mm)
6
Shank Diameter (phi mm)
18
Overall Length (mm)
90
Material
HSS (high speed steel) HSS
Drill Diameter
6
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron