Buy more than* S$200* and get FREE SHIPPING

  • Direct slot type center drill 60degree

Direct slot type center drill 60degree CD-S 1.2X60degX5

4.50 (4)
Item.#
04475782
Mfr.#
CD-S 1.2X60degX5
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Flute Length (mm)
1.2
Material
HSS (high speed steel) HSS
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Shank Diameter (phi mm)
5
Overall Length (mm)
40
Blade Diameter (phi mm)
1.2
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When parts processing
3
From Japan
On 2018-02-13 18:03:21
When lightly stuffing is good but when it fits deeply it often breaks when it is not pouring oil
This review is about item#4475877.
It is useful for opening the bolt's wiring hole.
5
From Japan
On 2017-06-24 15:25:35
Even with bolts and nuts of stainless steel, if you punch a punch, it got guided from there and got easier to work. I have a handy one to have But if you can not do it, it might be better to have a reserve as well.
This review is about item#4475861.
Core drilling core drilling machining
5
From Japan
On 2016-03-10 19:09:26
It is mainly used for drilling SUS. I will hold you forever.
This review is about item#04475861.
Centering out with a small lathe
5
From Japan
On 2014-08-02 15:31:29
I bought it for centering on a small lathe. A general center drill will have a large hole, but because of this small hole makes it ideal for small items.
This review is about item#40277203.