Buy more than* S$200* and get FREE SHIPPING

  • Direct slot type center drill 60degree
  • Direct slot type center drill 60degree
  • Direct slot type center drill 60degree

Direct slot type center drill 60degree CD-S 1.5X60degX5

5.00 (3)
Item.#
04475807
Mfr.#
CD-S 1.5X60degX5
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Blade Diameter (phi mm)
1.5
Flute Length (mm)
1.5
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Material
High-speed-steel (HSS)
Shank Diameter (phi mm)
5
Overall Length (mm)
40
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is useful for opening the bolt's wiring hole.
5
From Japan
On 2017-06-24 15:25:35
Even with bolts and nuts of stainless steel, if you punch a punch, it got guided from there and got easier to work. I have a handy one to have But if you can not do it, it might be better to have a reserve as well.
This review is about item#4475861.
Core drilling core drilling machining
5
From Japan
On 2016-03-10 19:09:26
It is mainly used for drilling SUS. I will hold you forever.
This review is about item#04475861.
Centering out with a small lathe
5
From Japan
On 2014-08-02 15:31:29
I bought it for centering on a small lathe. A general center drill will have a large hole, but because of this small hole makes it ideal for small items.
This review is about item#40277203.