Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Center drill
  • Center drill
  • Center drill

Center drill CD-S 3.0x60degx7.7

Item.#
04475904
Mfr.#
CD-S 3.0x60degx7.7
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
7.7
Overall Length (mm)
55
Flute Length (mm)
3
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Blade Diameter (phi mm)
3
Point Angle (Degree)
60
Material
High-speed-steel (HSS)