Buy more than* S$200* and get FREE SHIPPING

  • Direct slot type center drill 60degree

Direct slot type center drill 60degree CD-S 3.0x60deg D=8

Item.#
04475956
Mfr.#
CD-S 3.0x60deg D=8
Package Qty.
1PC
Ship pack of
1
12.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Material
High-speed-steel (HSS)
Blade Diameter (phi mm)
3
Flute Length (mm)
3
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Overall Length (mm)
55
Shank Diameter (phi mm)
8