Buy more than* S$200* and get FREE SHIPPING

  • Direct slot type center drill 60degree
  • Direct slot type center drill 60degree
  • Direct slot type center drill 60degree

Direct slot type center drill 60degree CD-S 4.0x60deg

Item.#
04475965
Mfr.#
CD-S 4.0x60deg
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
10
Overall Length (mm)
65
Blade Diameter (phi mm)
4
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Flute Length (mm)
4.5
Material
High-speed-steel (HSS)
Point Angle (Degree)
60