Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Direct slot type center drill 60degree

Direct slot type center drill 60degree CD-S 5 X60degX11

Item.#
04475983
Mfr.#
CD-S 5 X60degX11
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flute Length (mm)
5.5
Material
High-speed-steel (HSS)
Point Angle (Degree)
60
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Overall Length (mm)
78
Blade Diameter (phi mm)
5
Shank Diameter (phi mm)
11