Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear Groove-long shank Center drill
  • Linear Groove-long shank Center drill
  • Linear Groove-long shank Center drill

Linear Groove-long shank Center drill CD-SL L100 2.5x60degx8.0

5.00 (1)
Item.#
04476735
Mfr.#
CD-SL L100 2.5x60degx8.0
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
100
Shank Diameter D (mm)
8
Blade Diameter d (mm)
2.5
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
60
Material
HSS (high speed steel) HSS
Flute Length l (mm)
2.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for center hole drilling work.
5
From Japan
On 2007-10-16 15:58:09
Drilling is smooth.
This review is about item#04476744.