Buy more than* S$200* and get FREE SHIPPING

  • Linear Groove-long shank Center drill
  • Linear Groove-long shank Center drill
  • Linear Groove-long shank Center drill

Linear Groove-long shank Center drill CD-SL L100 3.0x60degx8.0

5.00 (1)
Item.#
04476744
Mfr.#
CD-SL L100 3.0x60degx8.0
Package Qty.
1PC
Ship pack of
1
47.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
100
Blade Diameter d (mm)
3
Shank Diameter D (mm)
8
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
60
Flute Length l (mm)
3
Material
High-speed-steel (HSS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for center hole drilling work.
5
From Japan
On 2007-10-16 15:58:09
Drilling is smooth.
This review is about item#04476744.