Buy more than* S$200* and get FREE SHIPPING

  • Linear Groove-long shank Center drill
  • Linear Groove-long shank Center drill
  • Linear Groove-long shank Center drill

Linear Groove-long shank Center drill CD-SL L100 4.0x60degx10.0

5.00 (1)
Item.#
04476753
Mfr.#
CD-SL L100 4.0x60degx10.0
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
100
Shank Diameter D (mm)
10
Blade Diameter d (mm)
4
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
60
Material
HSS (high speed steel) HSS
Flute Length l (mm)
4.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for center hole drilling work.
5
From Japan
On 2007-10-16 15:58:09
Drilling is smooth.
This review is about item#04476744.