Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Titanium coating center drill 90°
  • Titanium coating center drill 90°
  • Titanium coating center drill 90°

Titanium coating center drill 90° CE-Q-V 1.0x90deg

Item.#
04476875
Mfr.#
CE-Q-V 1.0x90deg
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Material
HSS (high speed steel) HSS
2014 TRUSCO Published Page
1-0360
Flute Length l (mm)
1
Helix Angle
High helix
Center Form
AType
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
90
TRUSCO Part Number
162-1866
Blade Diameter d (mm)
1
Shank Diameter D (mm)
4
Drill Shape
Sanwa standard
Overall Length L (mm)
35