Buy more than* S$200* and get FREE SHIPPING

  • Titanium coating center drill 90°
  • Titanium coating center drill 90°
  • Titanium coating center drill 90°

Titanium coating center drill 90° CE-Q-V 1.5x90deg

Item.#
04476884
Mfr.#
CE-Q-V 1.5x90deg
Package Qty.
1PC
Ship pack of
1
23.44 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Surface Processing
Tin coating
Shank Diameter D (mm)
5
Drill Shape
Yamawa standard
Overall Length L (mm)
40
TRUSCO Part Number
162-1874
Flute Length l (mm)
1.5
Point Angle (Degree)
90
Helix Angle
Strong twist
Center Form
Type A
Material
High-speed-steel (HSS)
Blade Diameter d (mm)
1.5
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron