Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Titanium coating center drill 90°
  • Titanium coating center drill 90°
  • Titanium coating center drill 90°

Titanium coating center drill 90° CE-Q-V 2.0x90deg

Item.#
04476893
Mfr.#
CE-Q-V 2.0x90deg
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Processing
Tin coating
Material
High-speed-steel (HSS)
Blade Diameter d (mm)
2
Shank Diameter D (mm)
6
Drill Shape
Yamawa standard
Overall Length L (mm)
45
Point Angle (Degree)
90
TRUSCO Part Number
162-1882
Flute Length l (mm)
2
Helix Angle
Strong twist
Center Form
Type A
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron