Buy more than* S$200* and get FREE SHIPPING

  • Titanium coating center drill 90°
  • Titanium coating center drill 90°
  • Titanium coating center drill 90°

Titanium coating center drill 90° CE-Q-V 3.0x90deg

Item.#
04476911
Mfr.#
CE-Q-V 3.0x90deg
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Overall Length L (mm)
55
TRUSCO Part Number
162-1904
Blade Diameter d (mm)
3
Shank Diameter D (mm)
7.7
Drill Shape
Sanwa standard
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
90
Material
HSS (high speed steel) HSS
2014 TRUSCO Published Page
1-0360
Flute Length l (mm)
3
Helix Angle
High helix
Center Form
AType