Buy more than* S$200* and get FREE SHIPPING

  • Titanium coating center drill 90°
  • Titanium coating center drill 90°
  • Titanium coating center drill 90°

Titanium coating center drill 90° CE-Q-V 5.0x90deg

Item.#
04476936
Mfr.#
CE-Q-V 5.0x90deg
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Flute Length l (mm)
5.5
Helix Angle
High helix
Center Form
AType
Drill diameter d (phi mm)
5
Drill length l(mm)
5.5
2014 TRUSCO Published Page
1-0360
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
90
Shank Diameter D (mm)
11
Drill Shape
Sanwa standard
Overall Length L (mm)
78
Material
HSS (high speed steel) HSS
TRUSCO Part Number
162-1921
Blade Diameter d (mm)
5