Buy more than* S$200* and get FREE SHIPPING

  • Titanium coating center drill 90°

Titanium coating center drill 90° CE-Q-V 6.0x90degx18

Item.#
04476945
Mfr.#
CE-Q-V 6.0x90degx18
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Overall Length L (mm)
90
Material
HSS (high speed steel) HSS
2014 TRUSCO Published Page
1-0360
Flute Length l (mm)
6.5
Helix Angle
High helix
Drill Shape
Sanwa standard
Center Form
AType
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
90
Length
90
TRUSCO Part Number
162-1939
Blade Diameter d (mm)
6
Shank Diameter D (mm)
18
Shank Diameter (phi mm)
18
Drill Length (mm)
6.5
Drill Diameter
6