Buy more than* S$200* and get FREE SHIPPING

  • Strong twist slot A type 90-degree centre drill
  • Strong twist slot A type 90-degree centre drill
  • Strong twist slot A type 90-degree centre drill

Strong twist slot A type 90-degree centre drill CE-Q 1.5x90deg

3.00 (1)
Item.#
04477033
Mfr.#
CE-Q 1.5x90deg
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Material
HSS (high speed steel)
Shank Diameter D (mm)
5
Drill length l(mm)
1.5
Drill Shape
Yamawa standard
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Center Form
Type A
TRUSCO Part Number
120-8454
Drill diameter d (phi mm)
1.5
Helix Angle
Strong twist
Overall Length L (mm)
40
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nut borehole processing
3
From Japan
On 2013-06-15 19:13:15
Last time I bought a center hole drill of the MONOTARO brand, but since the drill broke in a moment, re-purchase.
This review is about item#04477006.