Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Strong twist slot A type 90-degree centre drill

Strong twist slot A type 90-degree centre drill CE-Q 10.0x90deg

3.00 (1)
Item.#
04477051
Mfr.#
CE-Q 10.0x90deg
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Drill diameter d (phi mm)
10
Helix Angle
High helix
Drill Shape
Sanwa standard
Center Form
AType
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Shank Diameter D (mm)
18
Drill length l(mm)
11
Hole corner
90 °
Overall Length L (mm)
100
Material
HSS (high speed steel)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nut borehole processing
3
From Japan
On 2013-06-15 19:13:15
Last time I bought a center hole drill of the MONOTARO brand, but since the drill broke in a moment, re-purchase.
This review is about item#04477006.