Buy more than* S$200* and get FREE SHIPPING

  • Strong twist slot A type 90-degree centre drill
  • Strong twist slot A type 90-degree centre drill
  • Strong twist slot A type 90-degree centre drill

Strong twist slot A type 90-degree centre drill CE-Q 2.5x90deg

3.00 (1)
Item.#
04477085
Mfr.#
CE-Q 2.5x90deg
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Shank Diameter D (mm)
7.7
Drill length l(mm)
2.5
Drill Shape
Yamawa standard
Center Form
Type A
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron
TRUSCO Part Number
120-8471
Drill diameter d (phi mm)
2.5
Helix Angle
Torsion strength
Overall Length L (mm)
50
Material
High-speed steel (high-speed steel)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nut borehole processing
3
From Japan
On 2013-06-15 19:13:15
Last time I bought a center hole drill of the MONOTARO brand, but since the drill broke in a moment, re-purchase.
This review is about item#04477006.