Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Strong twist slot A type 90-degree centre drill
  • Strong twist slot A type 90-degree centre drill
  • Strong twist slot A type 90-degree centre drill

Strong twist slot A type 90-degree centre drill CE-Q 4.0x90deg

3.00 (1)
Item.#
04477155
Mfr.#
CE-Q 4.0x90deg
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Drill length l(mm)
4.5
Hole corner
90 degrees
Overall Length L (mm)
65
Material
High-speed steel (high-speed steel)
Shank Diameter D (mm)
10
Drill diameter d (phi mm)
4
Helix Angle
Torsion strength
Drill Shape
Yamawa standard
Center Form
Type A
TRUSCO Part Number
120-8497
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nut side hole machining
3
From Japan
On 2013-06-15 19:13:15
Re-purchase because the drill has been broken in a moment, but was purchased center hole drill of the previous MONOTARO brand.
This review is about item#04477006.